Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #37C2110PDS

Unisex Work Gloves, Small, Black Dots, Natural Liner, Regular Weight, Abrasion, Cut Resistant

SKU # 61631400288
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Black Dots
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Regular Weight
Back: 10 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Regular Weight, Abrasion, Cut Resistant; Palm - 10 ga Cotton/Polyester, PVC Dot Grip; Back - 10 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - Black Dots, Natural Liner; Lining - Lined; Size - Small; Additional Information - Dimension: 8.90 in. L x 3.90 in. W

Additional Info: Dimension: 8.90 in. L x 3.90 in. W