Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #871563P

Unisex Work Gloves, Men's, Blue/Black/Red Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining

SKU # 61631400793 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Men's
Color: Blue/Black/Red Striped Back
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Top Grain Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety, Brown Cotton Binding; Color - Blue/Black/Red Striped Back; Lining - Cotton; Size - Men's; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 10.20 in. L x 5.10 in. W; Manufacturer Series - Regular Grade

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 10.20 in. L x 5.10 in. W