Unisex Work Gloves, Medium, White, Blue/Green Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining

SKU: 61631400728
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: Medium
Color: White
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric
Manufacturer Series: A/B Grade
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather ; Back - Fabric; Cuff - Rubberized Gauntlet; Color - White, Blue/Green Striped Back; Lining - Cotton; Size - Medium; Additional Information - Nylon Stitching, Dimension: 11.80 in. L x 5.00 in. W; Manufacturer Series - A/B Grade
Additional Info: Nylon Stitching, Dimension: 11.80 in. L x 5.00 in. W