PROTECTIVE INDUSTRIAL PRODUCTS #WA9182A

Unisex Work Gloves, Medium, Gray/Black, Light Weight, Seamless Knit Wrist Cuff, Unlined

SKU: 61631408091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Medium
Color: Gray/Black
Lining: Unlined
Cuff Type: Seamless Knit Wrist
Palm Type: Nitrile
Glove Style: Light Weight
Back: Nitrile
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Light Weight; Palm - Nitrile, MicroSurface Grip; Back - Nitrile; Cuff - Seamless Knit Wrist; Color - Gray/Black; Lining - Unlined; Size - Medium