Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #87-1563/M

Unisex Work Gloves, Medium, Blue/Black/Red Striped Back, Gunn-Cut, Wing Thumbs, Fabric Back

SKU # 61631400795 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Medium
Color: Blue/Black/Red Striped Back
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 9.60 in. L x 4.70 in. W