Unisex Work Gloves, 2X-Small, Gray Shell, Black Coating, Seamless Knit Wrist, Purple Hem Cuff

SKU: 61631402036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: 2X-Small
Color: Gray Shell
Lining: Lycra
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Nylon
Glove Style: High Dexterity
Back: 15 ga Nylon
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - High Dexterity, Tactility, Abrasion, Cut, Tear, Puncture Resistant; Palm - 15 ga Nylon, Nitrile Coated MicroFoam Dot Grip; Back - 15 ga Nylon; Cuff - Seamless Knit Wrist, Purple Hem; Color - Gray Shell, Black Coating; Lining - Lycra; Size - 2X-Small; Additional Information - Dimension: 7.30 in. L x 3.10 in. W
Additional Info: Dimension: 7.30 in. L x 3.10 in. W