Menu Search
General Purpose Gloves Unisex Heat Protection Gloves, Small, Natural, Ambidextrous, Seamless Knit Wrist Cuff, Unlined
PROTECTIVE INDUSTRIAL PRODUCTS #42C700S

Unisex Heat Protection Gloves, Small, Natural, Ambidextrous, Seamless Knit Wrist Cuff, Unlined

SKU # 61631401531
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heat Protection Gloves
Size: Small
Color: Natural
Lining: Unlined
Cuff Type: Seamless Knit Wrist
Palm Type: 24 oz Terrycloth Cotton
Glove Style: Ambidextrous
Back: 24 oz Terrycloth Cotton

Multi-Purpose Gloves: Type - Heat Protection Gloves; Glove Style - Ambidextrous ; Palm - 24 oz Terrycloth Cotton; Back - 24 oz Terrycloth Cotton; Cuff - Seamless Knit Wrist; Color - Natural; Lining - Unlined; Size - Small; Additional Information - Dimension: 10.50 in. L x 4.00 in. W

Additional Info: Dimension: 10.50 in. L x 4.00 in. W