Menu Search
General Purpose Gloves Unisex Driver Gloves, X-Large, Gray, Keystone Thumbs, Slip-On Cuff, Unlined

PROTECTIVE INDUSTRIAL PRODUCTS #69189XL

Premium Unisex Driver Gloves, X-Large, Gray, Keystone Thumbs, Slip-On Cuff, Unlined

SKU #61631400874
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drivers Gloves
Size: X-Large
Color: Gray
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Split Cowhide Leather
Glove Style: Keystone Thumbs
Back: Split Cowhide Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Keystone Thumbs; Palm - Split Cowhide Leather ; Back - Split Cowhide Leather ; Cuff - Slip-On; Color - Gray; Lining - Unlined; Size - X-Large; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 10.00 in. L x 5.10 in. W; Manufacturer Series - Premium Grade

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 10.00 in. L x 5.10 in. W