Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #77-269/M

Premium Unisex Driver Gloves, Medium, Natural, Keystone Thumbs, Abrasion Resistant

SKU # 61631400925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Driver Gloves
Size: Medium
Color: Natural
Lining: Thinsulate
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Keystone Thumbs
Back: Top Grain Cowhide Leather

Multi-Purpose Gloves: Type - Insulated Driver Gloves; Glove Style - Keystone Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather; Cuff - Slip-On, Green Hem; Color - Natural; Lining - Thinsulate; Size - Medium; Additional Information - Coating Material: Uncoated, Dimension: 9.80 in. L x 4.80 in. W; Manufacturer Series - Premium Grade

Additional Info: Coating Material: Uncoated, Dimension: 9.80 in. L x 4.80 in. W