Menu Search
General Purpose Gloves Unisex Driver Gloves, Large, Natural, Hi-Vis Orange Trim, Keystone Thumbs, Unlined
PROTECTIVE INDUSTRIAL PRODUCTS #68-165HV/L

Unisex Driver Gloves, Large, Natural, Hi-Vis Orange Trim, Keystone Thumbs, Unlined

SKU # 61631405150 Manufacturer Series: Superior Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drivers Gloves
Size: Large
Color: Natural
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Keystone Thumbs
Back: Top Grain Cowhide Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Keystone Thumbs; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather, Elastic Back; Cuff - Slip-On, Brown Binding; Color - Natural, Hi-Vis Orange Trim; Lining - Unlined; Size - Large; Additional Information - Coating Material: Uncoated, Dimension: 9.60 in. L x 5.00 in. W, Thickness: 1.0 to 1.1 mm; Manufacturer Series - Superior Grade

Additional Info: Coating Material: Uncoated, Dimension: 9.60 in. L x 5.00 in. W, Thickness: 1.0 to 1.1 mm