Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, X-Small, White, Heavy Weight, Elastic Seamless Knit Wrist, Black Hem Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #22780XS

Unisex Cut Resistant Gloves, X-Small, White, Heavy Weight, Elastic Seamless Knit Wrist, Black Hem Cuff

SKU #61631403075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 5
Size: X-Small
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Polyester/Dyneema/Stainless Steel Core
Glove Style: Heavy Weight
Back: 7 ga Polyester/Dyneema/Stainless Steel Core

Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Heavy Weight; Palm - 7 ga Polyester/Dyneema/Stainless Steel Core; Back - 7 ga Polyester/Dyneema/Stainless Steel Core; Cuff - Elastic Seamless Knit Wrist, Black Hem; Color - White ; Lining - Lined; Size - X-Small; Additional Information - Coating Material: Uncoated, Dimension: 8.50 in. L x 3.75 in. W

Additional Info: Coating Material: Uncoated, Dimension: 8.50 in. L x 3.75 in. W