Unisex Cut Resistant Gloves, X-Small, Green Shell, Black Coating, Seamless Knit Wrist, Pink Hem Cuff

SKU: 61631409224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut Resistant Gloves
Size: X-Small
Color: Green Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 18 ga Nylon
Glove Style: Abrasion
Back: 18 ga Nylon
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Oil, Tear, Puncture Resistant; Palm - 18 ga Nylon, Nitrile Coated, MicroSurface Grip; Back - 18 ga Nylon; Cuff - Seamless Knit Wrist, Pink Hem; Color - Green Shell, Black Coating; Lining - Lined; Size - X-Small; Additional Information - Dimension: 7.70 in. L x 3.10 in. W
Additional Info: Dimension: 7.70 in. L x 3.10 in. W