Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, X-Small, Gray, Abrasion, Puncture, Tear Resistant, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #33-GT125/XS

Unisex Cut Resistant Gloves, X-Small, Gray, Abrasion, Puncture, Tear Resistant, Lined

SKU #61631411812
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cut Resistant Gloves
Size: X-Small
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Puncture, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip ; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Purple Hem; Color - Gray; Lining - Lined; Size - X-Small; Additional Information - Dimension: 8.30 in. L x 2.50 in. W

Additional Info: Dimension: 8.30 in. L x 2.50 in. W