Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, X-Large, Yellow Shell, Black Coating, Ambidextrous, Heavy Weight

PROTECTIVE INDUSTRIAL PRODUCTS #07K390XL

Unisex Cut Resistant Gloves, X-Large, Yellow Shell, Black Coating, Ambidextrous, Heavy Weight

SKU #61631404884
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 5
Size: X-Large
Color: Yellow Shell
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar/Polyester/Stainless Steel
Glove Style: Ambidextrous
Back: 7 ga Kevlar/Polyester/Stainless Steel

Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Ambidextrous, Heavy Weight; Palm - 7 ga Kevlar/Polyester/Stainless Steel; Back - 7 ga Kevlar/Polyester/Stainless Steel; Cuff - Elastic Seamless Knit Wrist, Green Hem; Color - Yellow Shell, Black Coating; Lining - Lined; Size - X-Large; Additional Information - Coating Material: Uncoated, Dimension: 11.00 in. L x 4.70 in. W

Additional Info: Coating Material: Uncoated, Dimension: 11.00 in. L x 4.70 in. W