PROTECTIVE INDUSTRIAL PRODUCTS #22600XL

Unisex Cut Resistant Gloves, X-Large, White, Ambidextrous, Heavy Weight, Lined

SKU: 61631401745
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 5
Size: X-Large
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Polyester/Stainless Steel Core
Glove Style: Ambidextrous
Back: 7 ga Polyester/Stainless Steel Core
Description
Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Ambidextrous, Heavy Weight; Palm - 7 ga Polyester/Stainless Steel Core; Back - 7 ga Polyester/Stainless Steel Core; Cuff - Elastic Seamless Knit Wrist; Color - White ; Lining - Lined; Size - X-Large; Additional Information - Coating Material: Uncoated, Dimension: 11.00 in. L x 4.75 in. W
Additional Info: Coating Material: Uncoated, Dimension: 11.00 in. L x 4.75 in. W