Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, X-Large, Tan, Slip-On Cuff, Kevlar Lining

PROTECTIVE INDUSTRIAL PRODUCTS #09-K3700/XL

Unisex Cut Resistant Gloves, X-Large, Tan, Slip-On Cuff, Kevlar Lining

SKU #61631401000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 2
Size: X-Large
Color: Tan
Lining: Kevlar
Cuff Type: Slip-On
Palm Type: Top Grain Goatskin Leather
Glove Style: Straight Thumbs
Back: Top Grain Goatskin Leather

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Straight Thumbs, Light Weight, Abrasion, Tear, Puncture Resistant; Palm - Top Grain Goatskin Leather; Back - Top Grain Goatskin Leather; Cuff - Slip-On; Color - Tan; Lining - Kevlar; Size - X-Large; Additional Information - Coating Material: Uncoated, Dimension: 10.00 in. L x 5.10 in. W

Additional Info: Coating Material: Uncoated, Dimension: 10.00 in. L x 5.10 in. W