PROTECTIVE INDUSTRIAL PRODUCTS #34-8443/XL

Unisex Cut Resistant Gloves, X-Large, Green Shell, Black Coating, Lined

SKU: 61631415626
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 2
Size: X-Large
Color: Green Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Engineered Yarn
Glove Style: High Dexterity
Back: 15 ga Engineered Yarn
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - High Dexterity, Abrasion, Tear, Puncture Resistant; Palm - 15 ga Engineered Yarn, Nitrile Coated, MicroFoam Grip; Back - 15 ga Engineered Yarn; Cuff - Seamless Knit Wrist, Yellow Hem; Color - Green Shell, Black Coating; Lining - Lined; Size - X-Large; Additional Information - Dimension: 9.60 in. L x 3.90 in. W
Additional Info: Dimension: 9.60 in. L x 3.90 in. W