Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #08K300PDS

Unisex Cut Resistant Gloves, Small, Yellow Shell, Blue Dots, Lined, 7 ga Kevlar Back

SKU: 61631400322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: ANSI Level 2
Size: Small
Color: Yellow Shell
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar
Glove Style: Medium Weight
Back: 7 ga Kevlar
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight, Abrasion, Puncture Resistant; Palm - 7 ga Kevlar, PVC Dot Grip; Back - 7 ga Kevlar; Cuff - Elastic Seamless Knit Wrist, White Hem; Color - Yellow Shell, Blue Dots; Lining - Lined; Size - Small; Additional Information - Dimension: 9.00 in. L x 3.60 in. W
Additional Info: Dimension: 9.00 in. L x 3.60 in. W