Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Small, White, Light Weight, Lined
PROTECTIVE INDUSTRIAL PRODUCTS #22751LHS

Unisex Cut Resistant Gloves, Small, White, Light Weight, Lined

SKU # 61631403741
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ANSI Level 4
Size: Small
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 13 ga Polyester/Dyneema/Stainless Steel Wire Core
Glove Style: Light Weight
Back: 13 ga Polyester/Dyneema/Stainless Steel Wire Core

Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Light Weight; Palm - 13 ga Polyester/Dyneema/Stainless Steel Wire Core, SilaGrip Coated; Back - 13 ga Polyester/Dyneema/Stainless Steel Wire Core; Cuff - Elastic Seamless Knit Wrist, Yellow Hem; Color - White ; Lining - Lined; Size - Small; Additional Information - Dimension: 8.50 in. L x 3.75 in. W

Additional Info: Dimension: 8.50 in. L x 3.75 in. W