Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Small, White, Green Cuff, Medium Weight, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #22760BRCS

Unisex Cut Resistant Gloves, Small, White, Green Cuff, Medium Weight, Lined

SKU #61631405702
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 5
Size: Small
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 10 ga Polyester/Dyneema/Silica/Stainless Steel Core
Glove Style: Medium Weight
Back: 10 ga Polyester/Dyneema/Silica/Stainless Steel Core

Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Medium Weight; Palm - 10 ga Polyester/Dyneema/Silica/Stainless Steel Core; Back - 10 ga Polyester/Dyneema/Silica/Stainless Steel Core; Cuff - Elastic Seamless Knit Wrist, Yellow Hem; Color - White, Green Cuff; Lining - Lined; Size - Small; Additional Information - Coating Material: Uncoated, Dimension: 8.50 in. L x 4.00 in. W

Additional Info: Coating Material: Uncoated, Dimension: 8.50 in. L x 4.00 in. W