Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Small, White, Abrasion, Tear, Puncture Resistant, Lined
PROTECTIVE INDUSTRIAL PRODUCTS #33125S

Unisex Cut Resistant Gloves, Small, White, Abrasion, Tear, Puncture Resistant, Lined

SKU # 61631401187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ANSI Level 1
Size: Small
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Abrasion
Back: 13 ga Nylon

Multi-Purpose Gloves: Type - ANSI Level 1; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Nylon, Polyurethane Coated, Smooth Grip; Back - 13 ga Nylon; Cuff - Seamless Knit Wrist, Red Hem; Color - White ; Lining - Lined; Size - Small; Additional Information - Dimension: 8.50 in. L x 3.30 in. W

Additional Info: Dimension: 8.50 in. L x 3.30 in. W