PROTECTIVE INDUSTRIAL PRODUCTS #33-425OR/S

Unisex Cut Resistant Gloves, Small, Hi-Vis Orange, Abrasion, Tear, Puncture Resistant, Nylon Lining

SKU: 61631409212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 1
Size: Small
Color: Hi-Vis Orange
Lining: Nylon
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - ANSI Level 1; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip ; Back - 13 ga Polyester ; Cuff - Seamless Knit Wrist, Red Hem; Color - Hi-Vis Orange; Lining - Nylon; Size - Small; Additional Information - Dimension: 8.50 in. L x 3.30 in. W
Additional Info: Dimension: 8.50 in. L x 3.30 in. W