Unisex Cut Resistant Gloves, Small, Black, Abrasion, Oil Resistant, Lined, Nylon Back

SKU: 61631404568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut Resistant Gloves
Size: Small
Color: Black
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Nylon
Glove Style: Abrasion
Back: Nylon
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Oil Resistant; Palm - Nylon, PVC Coated; Back - Nylon; Cuff - Seamless Knit Wrist, Green Hem; Color - Black; Lining - Lined; Size - Small; Additional Information - Dimension: 8.70 in. L x 3.30 in. W
Additional Info: Dimension: 8.70 in. L x 3.30 in. W