Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #08K300PDM

Unisex Cut Resistant Gloves, Medium, Yellow Shell, Blue Dots, Lined, 7 ga Kevlar Back

SKU: 61631400323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: ANSI Level 2
Size: Medium
Color: Yellow Shell
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar
Glove Style: Medium Weight
Back: 7 ga Kevlar
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight, Abrasion, Puncture Resistant; Palm - 7 ga Kevlar, PVC Dot Grip; Back - 7 ga Kevlar; Cuff - Elastic Seamless Knit Wrist, Red Hem; Color - Yellow Shell, Blue Dots; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.00 in. L x 4.00 in. W
Additional Info: Dimension: 10.00 in. L x 4.00 in. W