Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Medium, Yellow, Ambidextrous, Medium Weight, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #07K300M

Unisex Cut Resistant Gloves, Medium, Yellow, Ambidextrous, Medium Weight, Lined

SKU #61631400315
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 2
Size: Medium
Color: Yellow
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar
Glove Style: Ambidextrous
Back: 7 ga Kevlar

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Ambidextrous, Medium Weight; Palm - 7 ga Kevlar; Back - 7 ga Kevlar; Cuff - Elastic Seamless Knit Wrist, Red Hem; Color - Yellow; Lining - Lined; Size - Medium; Additional Information - Coating Material: Uncoated, Dimension: 10.00 in. L x 4.00 in. W

Additional Info: Coating Material: Uncoated, Dimension: 10.00 in. L x 4.00 in. W