Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Medium, White, Yellow Cuff, Medium Weight, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #22760YCM

Unisex Cut Resistant Gloves, Medium, White, Yellow Cuff, Medium Weight, Lined

SKU #61631405717
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 5
Size: Medium
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 10 ga Polyester/Dyneema/Silica/Stainless Steel Core
Glove Style: Medium Weight
Back: 10 ga Polyester/Dyneema/Silica/Stainless Steel Core

Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Medium Weight; Palm - 10 ga Polyester/Dyneema/Silica/Stainless Steel Core; Back - 10 ga Polyester/Dyneema/Silica/Stainless Steel Core; Cuff - Elastic Seamless Knit Wrist, Blue Hem; Color - White, Yellow Cuff; Lining - Lined; Size - Medium; Additional Information - Coating Material: Uncoated, Dimension: 24.10 in. L x 4.50 in. W

Additional Info: Coating Material: Uncoated, Dimension: 24.10 in. L x 4.50 in. W