WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #22710M

Unisex Cut Resistant Gloves, Medium, White, Medium Weight, Elastic Seamless Knit Wrist, Blue Hem Cuff

SKU # 61631401763
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: Medium
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 10 ga Polyester/Dyneema/Stainless Steel Core
Glove Style: Medium Weight
Back: 10 ga Polyester/Dyneema/Stainless Steel Core

Additional Info: Coating Material: Uncoated, Dimension: 10.00 in. L x 4.25 in. W