PROTECTIVE INDUSTRIAL PRODUCTS #22601LHM

Unisex Cut Resistant Gloves, Medium, White, Heavy Weight, Left Hand, Lined

SKU: 61631403724
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 5
Size: Medium
Color: White
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Polyester/Stainless Steel Wire Core
Glove Style: Heavy Weight
Back: 7 ga Polyester/Stainless Steel Wire Core
Description
Multi-Purpose Gloves: Type - ANSI Level 5; Glove Style - Heavy Weight, Left Hand; Palm - 7 ga Polyester/Stainless Steel Wire Core, SilaGrip Coated; Back - 7 ga Polyester/Stainless Steel Wire Core; Cuff - Elastic Seamless Knit Wrist, Blue Hem; Color - White ; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.00 in. L x 4.50 in. W
Additional Info: Dimension: 10.00 in. L x 4.50 in. W