Unisex Cut Resistant Gloves, Medium, Pink, Seamless Knit Wrist, Green Hem Cuff, Lined

SKU: 61631411830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut Resistant Gloves
Size: Medium
Color: Pink
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Nylon/Lycra
Glove Style: Ultra Lightweight
Back: 15 ga Nylon/Lycra
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Ultra Lightweight, Abrasion, Oil, Tear, Puncture Resistant; Palm - 15 ga Nylon/Lycra, Nitrile Coated, MicroFoam Grip; Back - 15 ga Nylon/Lycra; Cuff - Seamless Knit Wrist, Green Hem; Color - Pink; Lining - Lined; Size - Medium; Additional Information - Dimension: 8.50 in. L x 3.30 in. W
Additional Info: Dimension: 8.50 in. L x 3.30 in. W