Unisex Cut Resistant Gloves, Medium, Gray, Abrasion, Puncture, Tear Resistant, Lined

SKU: 61631411809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut Resistant Gloves
Size: Medium
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Puncture, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip ; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Yellow Hem; Color - Gray; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.60 in. L x 4.75 in. W
Additional Info: Dimension: 10.60 in. L x 4.75 in. W