Menu Search
General Purpose Gloves Unisex Cut Resistant Gloves, Large, Yellow Shell, Brown Tiger Paw, Lined, 7 ga Kevlar Back

PROTECTIVE INDUSTRIAL PRODUCTS #08K300PSL

Unisex Cut Resistant Gloves, Large, Yellow Shell, Brown Tiger Paw, Lined, 7 ga Kevlar Back

SKU #61631401504
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 2
Size: Large
Color: Yellow Shell
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar
Glove Style: Medium Weight
Back: 7 ga Kevlar

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight, Abrasion, Puncture Resistant; Palm - 7 ga Kevlar, PVC Tiger Paw Grip; Back - 7 ga Kevlar; Cuff - Elastic Seamless Knit Wrist, Yellow Hem; Color - Yellow Shell, Brown Tiger Paw; Lining - Lined; Size - Large; Additional Information - Dimension: 10.50 in. L x 4.10 in. W

Additional Info: Dimension: 10.50 in. L x 4.10 in. W