Unisex Cut Resistant Gloves, Large, Yellow Shell, Blue Dots, Cotton Lining

SKU: 61631401698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: ANSI Level 2
Size: Large
Color: Yellow Shell
Lining: Cotton
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 7 ga Kevlar
Glove Style: Ambidextrous
Back: 7 ga Kevlar
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Ambidextrous, Medium Weight, Abrasion, Puncture Resistant; Palm - 7 ga Kevlar, PVC Dot Grip; Back - 7 ga Kevlar, PVC Dot Grip; Cuff - Elastic Seamless Knit Wrist, Yellow Hem; Color - Yellow Shell, Blue Dots; Lining - Cotton; Size - Large; Additional Information - Dimension: 10.50 in. L x 4.10 in. W
Additional Info: Dimension: 10.50 in. L x 4.10 in. W