Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #22910L

Unisex Cut Resistant Gloves, Large, Medium Weight, Seamless Knit Wrist Cuff, Lined

SKU # 61631403398
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Large
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Polyester/Dyneema/Stainless Steel Core
Glove Style: Medium Weight
Back: 7 ga Polyester/Dyneema/Stainless Steel Core

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Medium Weight; Palm - 7 ga Polyester/Dyneema/Stainless Steel Core; Back - 7 ga Polyester/Dyneema/Stainless Steel Core; Cuff - Seamless Knit Wrist; Lining - Lined; Size - Large; Additional Information - Coating Material: Uncoated

Additional Info: Coating Material: Uncoated