Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #22-901LHL

Unisex Cut Resistant Gloves, Large, Gray, Medium Weight, Left Hand, Lined

SKU # 61631403397
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: Large
Color: Gray
Color Family: Gray
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 10 ga Polyester/Dyneema/Stainless Steel Wire Core
Glove Style: Medium Weight
Back: 10 ga Polyester/Dyneema/Stainless Steel Wire Core

Additional Info: Dimension: 10.50 in. L x 4.50 in. W