PROTECTIVE INDUSTRIAL PRODUCTS #22750GL

Unisex Cut Resistant Gloves, Large, Gray, Light Weight, Elastic Seamless Knit Wrist, White Hem Cuff

SKU: 61631403731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: ANSI Level 4
Size: Large
Color: Gray
Lining: Lined
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 13 ga Polyester/Dyneema/Silica/Stainless Steel Core
Glove Style: Light Weight
Back: 13 ga Polyester/Dyneema/Silica/Stainless Steel Core
Description
Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Light Weight; Palm - 13 ga Polyester/Dyneema/Silica/Stainless Steel Core; Back - 13 ga Polyester/Dyneema/Silica/Stainless Steel Core; Cuff - Elastic Seamless Knit Wrist, White Hem; Color - Gray; Lining - Lined; Size - Large; Additional Information - Coating Material: Uncoated, Dimension: 10.50 in. L x 4.50 in. W
Additional Info: Coating Material: Uncoated, Dimension: 10.50 in. L x 4.50 in. W