PROTECTIVE INDUSTRIAL PRODUCTS #34800XXS

Unisex Cut Resistant Gloves, 2X-Small, White Shell, Gray Coating, Lined

SKU: 61631402037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: 2X-Small
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Nylon
Glove Style: High Dexterity
Back: 15 ga Nylon
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - High Dexterity, Abrasion, Tear, Puncture Resistant; Palm - 15 ga Nylon, Nitrile Coated, Foam Grip ; Back - 15 ga Nylon; Cuff - Seamless Knit Wrist, Purple Hem; Color - White Shell, Gray Coating; Lining - Lined; Size - 2X-Small; Additional Information - Dimension: 7.30 in. L x 3.10 in. W
Additional Info: Dimension: 7.30 in. L x 3.10 in. W