PROTECTIVE INDUSTRIAL PRODUCTS #40732XL

Unisex Critical Environment Gloves, X-Large, White, Clute Pattern, Fingerless, Abrasion, Cut Resistant

SKU: 61631400132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Critical Environment Gloves
Size: X-Large
Color: White
Lining: Unlined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Clute Pattern
Back: 13 ga Nylon
Description
Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Clute Pattern, Fingerless, Abrasion, Cut Resistant; Palm - 13 ga Nylon; Back - 13 ga Nylon; Cuff - Seamless Knit Wrist; Color - White; Lining - Unlined; Size - X-Large; Additional Information - Coating Material: Uncoated, Dimension: 8.00 in. L x 3.70 in. W
Additional Info: Coating Material: Uncoated, Dimension: 8.00 in. L x 3.70 in. W