Menu Search
General Purpose Gloves Unisex Critical Environment Gloves, Small, White, Light Weight, Seamless Knit Wrist Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #40130S

Unisex Critical Environment Gloves, Small, White, Light Weight, Seamless Knit Wrist Cuff

SKU #61631401836
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Critical Environment Gloves
Size: Small
Color: White
Lining: Unlined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Light Weight
Back: 13 ga Polyester

Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Light Weight; Palm - 13 ga Polyester; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist; Color - White; Lining - Unlined; Size - Small; Additional Information - Coating Material: Uncoated, Dimension: 7.50 in. L x 3.40 in. W

Additional Info: Coating Material: Uncoated, Dimension: 7.50 in. L x 3.40 in. W