PROTECTIVE INDUSTRIAL PRODUCTS #202-1015/S

Unisex Critical Environment Gloves, Small, Black, Chemical, Water Resistant, Aramid Lining

SKU: 61631408634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Critical Environment Gloves
Size: Small
Color: Black
Lining: Aramid
Cuff Type: Gauntlet
Palm Type: Liquid-Proof Silicone
Glove Style: Chemical
Back: Liquid-proof Silicone
Description
Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Chemical, Water Resistant; Palm - Liquid-Proof Silicone; Back - Liquid-proof Silicone; Cuff - Gauntlet, Mid-Arm Length; Color - Black; Lining - Aramid; Size - Small; Additional Information - Dimension: 13.50 in. L x 4.70 in. W
Additional Info: Dimension: 13.50 in. L x 4.70 in. W