Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Unisex Critical Environment Gloves, Large, White, Seamless Knit Wrist Cuff, Unlined

SKU: 61631405381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Critical Environment Gloves
Size: Large
Color: White
Lining: Unlined
Cuff Type: Seamless Knit Wrist
Palm Type: Cotton
Back: Cotton
Multi-Purpose Gloves: Type - Critical Environment Gloves; Palm - Cotton; Back - Cotton; Cuff - Seamless Knit Wrist; Color - White; Lining - Unlined; Size - Large; Additional Information - Dimension: 9.70 in. L x 3.70 in. W
Additional Info: Dimension: 9.70 in. L x 3.70 in. W