Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #41005M

Unisex Cold Protection Gloves, Medium, Dark Blue, Ambidextrous, Light Weight, Seamless Knit Wrist Cuff

SKU: 61631401850
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Gloves
Size: Medium
Color: Dark Blue
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polypropylene
Glove Style: Ambidextrous
Back: 13 ga Polypropylene
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Ambidextrous , Light Weight; Palm - 13 ga Polypropylene; Back - 13 ga Polypropylene; Cuff - Seamless Knit Wrist; Color - Dark Blue; Lining - Lined; Size - Medium