PROTECTIVE INDUSTRIAL PRODUCTS #41-1400/L

Unisex Cold Protection Gloves, Large, Hi-Vis Orange, Brown Coating, Acrylic Lining

SKU: 61631403406
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Gloves
Size: Large
Color: Hi-Vis Orange
Lining: Acrylic
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Latex
Glove Style: Abrasion
Back: Terry
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - 10 ga Latex, MicroFinish Grip; Back - Terry; Cuff - Seamless Knit Wrist, Tan Hem; Color - Hi-Vis Orange, Brown Coating; Lining - Acrylic ; Size - Large; Additional Information - Dimension: 10.20 in. L x 4.10 in. W
Additional Info: Dimension: 10.20 in. L x 4.10 in. W