Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #09K1310M

Superior Grade 09-K1310 Unisex Cut Resistant Gloves, Medium, Yellow Shell, Blue Coating, Lined

SKU: 61631401082
Manufacturer Series: Superior Grade
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 3
Size: Medium
Color: Yellow Shell
Lining: Lined
Cuff Type: Seamless Elastic Knit
Palm Type: 10 ga Kevlar
Glove Style: Medium Weight
Back: 10 ga Kevlar
Description
Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - 10 ga Kevlar, Latex Coated, Crinkle Grip; Back - 10 ga Kevlar; Cuff - Seamless Elastic Knit, Blue Hem; Color - Yellow Shell, Blue Coating; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.00 in. L x 4.00 in. W; Manufacturer Series - Superior Grade
Additional Info: Dimension: 10.00 in. L x 4.00 in. W