Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #910-P775/M

Structural Firefighting Gloves, Medium, Black, Knuckle Guard, Abrasion Resistant, Elk Skin Back

SKU: 61631415862
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Structural Firefighting Gloves
Size: Medium
Color: Black
Lining: 65 Percent Nomex/35 Percent Kevlar
Cuff Type: Elastic Slip-on
Palm Type: Cowhide Split Leather
Glove Style: Knuckle Guard
Back: Elk Skin
Description
Multi-Purpose Gloves: Type - Structural Firefighting Gloves; Glove Style - Knuckle Guard, Abrasion Resistant; Palm - Cowhide Split Leather; Back - Elk Skin; Cuff - Elastic Slip-on; Color - Black; Lining - 65 Percent Nomex/35 Percent Kevlar; Size - Medium; Additional Information - Kevlar Stitching, Kangaroo Knuckles, Dimension: 10.00 in. L x 5.00 in. W
Additional Info: Kevlar Stitching, Kangaroo Knuckles, Dimension: 10.00 in. L x 5.00 in. W