Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #39-C1305/M

Regular Grade 39C1305 Unisex Cut Resistant Gloves, Medium, Blue Coating, Gray Liner

SKU # 61631404654 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Medium
Color: Blue Coating
Color Family: Blue
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Curved Finger
Back: 10 ga Cotton/Polyester

Additional Info: Dimension: 10.00 in. L x 3.90 in. W