Menu Search
General Purpose Gloves Protector Gloves, Size 11, White, Protector Gloves, Gauntlet Cuff, Unlined, Goatskin Palm

PROTECTIVE INDUSTRIAL PRODUCTS #148-2000/11

Protector Gloves, Size 11, White, Protector Gloves, Gauntlet Cuff, Unlined, Goatskin Palm

SKU #61631406726
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Protector Gloves
Size - Numeric: 11
Color: White
Cuff Type: Gauntlet
Palm Type: Goatskin
Glove Style: Protector Gloves
Back: Goatskin

Protect your rubber insulating gloves against cuts abrasions and punctures with these Goatskin Leather Protector Gloves. Protector Gloves for Class 00 and 0 gloves feature an gauntlet cuff.