PROTECTIVE INDUSTRIAL PRODUCTS #148-6000/10

Protector Gloves, Size 10, White, Protector Gloves, Gauntlet Cuff, Goatskin Palm, Goatskin Back

SKU: 61631406731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Protector Gloves
Size - Numeric: 10
Color: White
Cuff Type: Gauntlet
Palm Type: Goatskin
Glove Style: Protector Gloves
Back: Goatskin
Description
Protect your rubber insulating gloves against cuts abrasions and punctures with these Goatskin Leather Protector Gloves. Protector Gloves for Class 1 - 4 feature a gauntlet cuff.