Menu Search
General Purpose Gloves Protector Gloves Cut Resistant Small Foam Nitrile Palm

PROTECTIVE INDUSTRIAL PRODUCTS #19-D470/S

Protector Gloves Cut Resistant Small Foam Nitrile Palm

SKU #61631402017
Manufacturer Series: ATG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Protector Gloves
Size: Small
Color: Gray
Cuff Type: Continuous Knit
Palm Type: Foam Nitrile
Glove Style: Cut Resistant

Multi-Purpose Gloves: Type - Protector Gloves; Glove Style - Cut Resistant; Palm - Foam Nitrile; Cuff - Continuous Knit; Color - Gray; Size - Small; Additional Information - Application: Electronics, Glass Cutting, Metal Handling and Fabrication, Food Processing and Meat Processing; Manufacturer Series - ATG

Additional Info: Application: Electronics, Glass Cutting, Metal Handling and Fabrication, Food Processing and Meat Processing