Premium Grade 09-K1300 Unisex Cut Resistant Gloves, Medium, Yellow Shell, Blue Coating, Lined

SKU: 61631400307
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: ANSI Level 4
Size: Medium
Color: Yellow Shell
Lining: Lined
Cuff Type: Seamless Elastic Knit
Palm Type: 10 ga Kevlar
Glove Style: Medium Weight
Back: 10 ga Kevlar
Manufacturer Series: Premium Grade
Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - 10 ga Kevlar, Latex Coated, Crinkle Grip; Back - 10 ga Kevlar; Cuff - Seamless Elastic Knit, Blue Hem; Color - Yellow Shell, Blue Coating; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.50 in. L x 4.10 in. W; Manufacturer Series - Premium Grade
Additional Info: Dimension: 10.50 in. L x 4.10 in. W