PROTECTIVE INDUSTRIAL PRODUCTS #130100WMPDS

Parade and Uniform Gloves, Small, White, Open Wrist Cuff, Unlined, Cotton Palm

SKU: 61631405380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dress Gloves
Size: Small
Color: White
Lining: Unlined
Cuff Type: Open Wrist
Palm Type: Cotton
Back: Cotton
Description
Multi-Purpose Gloves: Type - Dress Gloves; Palm - Cotton; Back - Cotton; Cuff - Open Wrist; Color - White; Lining - Unlined; Size - Small; Additional Information - Dimension: 9.20 in. L x 3.30 in. W
Additional Info: Dimension: 9.20 in. L x 3.30 in. W